Rubber Bath, Shower, and Tub Mat with Suction Cups, Off White

  • Mfr # KN61280

  • Zoro # G712938421


product price: $12.75
/ea

Key Features

Color
Off White
Length
27.5 in
Width
15.5 in
Material
Rubber
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61280
Zoro #
G712938421
UPC #
042437000277
Country of Origin
China

Dimensions

Length
27.5 in
Width
15.5 in

Details

Item
Bath Mat
Color
Off White
Material
Rubber
Shape
Rectangular

Description

Complement your bathroom decor with the Kenney Rubber Bath Mat. This bath mat in off white is an ideal solution for inside your bathtub or shower. Suction cups on the bottom help to keep the mat in place. A decorative textured surface provides comfort for your feet. Measuring 15.5 inches wide by 27.5 inches long 39 cm x 70 cm, it should be used on smooth surfaces as suction cups may not stick well to textured surfaces or textured tile. Mat and tub surfaces should be clean and free of soap or bath oil before each use. Wet floor of tub or shower for better suction. Place mat in desired position and press firmly to adhere suction cups to the surface. Not for use on textured surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.