Rust-Proof Plastic Beaded Roller Ball Shower Curtain Rings, Set of 12, White

  • Mfr # KN67140V1

  • Zoro # G513041191


product price: $4.74
/ea
Sold in multiples of 2 for $9.48

Key Features

Color
White
Material
Plastic
Size
1.92 in W x 3.25 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN67140V1
Zoro #
G513041191
UPC #
042437007153
Country of Origin
China

Dimensions

Size
1.92 in W x 3.25 in H

Details

Item
Set fo 12 Shower Curtain Rings
Color
White
Material
Plastic

Description

This set of twelve Kenney Beaded Roller Ball Shower Curtain Rings are designed to coordinate with many bathroom hardware finishes. Made of plastic, these shower curtain rings will not rust in your bath. The beads help the ring to glide effortlessly over your shower rod. Each package includes 12 rings, fitting all standard shower liners and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.