Zoro Homepage

Rust-Proof Plastic Shower Curtain Double Hooks, Set of 12, Clear

  • Mfr # KN61211V2

  • Zoro # G413041178


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Plastic
Size
1.91 in W x 2.67 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61211V2
Zoro #
G413041178
UPC #
042437520386
Country of Origin
China

Dimensions

Size
1.91 in W x 2.67 in H

Details

Item
Set fo 12 Shower Curtain Double Hooks
Color
Clear
Material
Plastic

Description

This set of twelve Kenney Shower Curtain Double Hooks come in several base colors to coordinate with many bathroom hardware finishes. Made of plastic, these shower curtain hooks will not rust in your bath. With an additional hook on the back, use these to hang both a shower liner and a shower curtain separately, making it easy to remove or replace either. Each package includes 12 double hooks, fitting all standard shower liners and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.