Rust-Proof Smooth Plastic Shower Curtain Rings, Set of 12, Cream

  • Mfr # KN61224V1

  • Zoro # G813041198


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Plastic
Shape
Circular
Size
2.4 in W x 2.25 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN61224V1
Zoro #
G813041198
UPC #
042437612241
Country of Origin
China

Dimensions

Size
2.4 in W x 2.25 in H

Details

Item
Set fo 12 Shower Curtain Rings
Color
Cream
Material
Plastic
Shape
Circular

Description

This set of twelve Kenney Smooth Shower Curtain Rings come in several base colors to coordinate with many bathroom hardware finishes. Made of plastic, these shower curtain rings will not rust in your bath. These plastic rings have an easy snap closure and glide smoothly across shower rods. Each package includes 12 rings, fitting all standard shower liners and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.