
Rust-Proof Smooth Plastic Shower Curtain Rings, Set of 12, White
Mfr # KN61217V2
Zoro # G113041195
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Material
Plastic
Size
2.4 in W x 2.25 in H
Shape
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN61217V2
Zoro #
G113041195
UPC #
042437518055
Country of Origin
China
Dimensions
Size
2.4 in W x 2.25 in H
Details
Item
Set fo 12 Shower Curtain Rings
Color
White
Material
Plastic
Shape
Circular
Description
This set of twelve Kenney Smooth Shower Curtain Rings come in several base colors to coordinate with many bathroom hardware finishes. Made of plastic, these shower curtain rings will not rust in your bath. These plastic rings have an easy snap closure and glide smoothly across shower rods. Each package includes 12 rings, fitting all standard shower liners and rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.