Rust-Resistant 2-Tier Small Hanging Shower Caddy with Suction Cups and Razor Holder, White

  • Mfr # KN614121

  • Zoro # G513041177


product price: $12.91
/ea

Key Features

Color
White
Material
Steel
Size
17 in H x 10 in W x 4 in D 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN614121
Zoro #
G513041177
UPC #
042437522168
Country of Origin
China

Dimensions

Size
17 in H x 10 in W x 4 in D 

Details

Item
2-Tier Hanging Shower Caddy
Color
White
Material
Steel

Description

Organize your bath and maximize your storage with the Kenney Rust-Resistant 2-Tier Hanging Shower Caddy. It features two shelves, one razor holder, and two hooks. The razor holder keeps sharp razors out of the way and helps them last longer by letting them dry out after each use. The two hooks are ideal for hanging loofahs, washcloths, or other items such as a waterproof speaker. The caddy comes with a rubber collar and suction cups to help keep it in place. The collar also prevents scratches to your showerhead, and the suction cups reduce the need to balance items. This metal caddy measures 17in H x 10in W x 4in D 43 cm x 23 cm x 10 cm and can be hung from showerheads with necks up to 0.75in 1.9 cm in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.