Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust-Resistant Heavy Duty 3-Tier Hanging Shower Caddy with Four Razor Holders, Chrome

  • Mfr # KN614151

  • Zoro # G713041182


product price: $19.59
/ea

Key Features

Color
Chrome
Material
Steel
Size
24 in H x 11 in W x 4.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN614151
Zoro #
G713041182
UPC #
042437522236
Country of Origin
China

Dimensions

Size
24 in H x 11 in W x 4.5 in D

Details

Item
3-Tier Hanging Shower Caddy
Color
Chrome
Material
Steel

Description

Organize your bath and maximize your storage with the Kenney 3-Tier Hanging Shower Caddy. The chrome finish and soft curves bring a more modern, yet functional, style to this classic bathroom storage solution. This steel shower caddy is rust-resistant and allows you to store all of your shower essentials in one place. This caddy features two shelves, four razor hooks, two loofah hooks, and one soap dish. The deep baskets allow for varying size bottles. The wire soap bar shelf allows excess water to drain and air to circulate, drying the bar of soap. The two hooks are great for hanging loofahs, washcloths, or other items like a waterproof speaker. The caddy comes with a rubber collar and suction cups to help keep it in place. The collar also prevents scratches to your showerhead, and the suction cups reduce the need to balance items. This caddy measures 24in H x 11in W x 4.5in D and can be hung from showerheads with necks up to 0.75in in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.