Rust-Resistant Metal Beaded Roller Ball Shower Curtain Rings, Set of 12, Chrome

  • Mfr # KN61100V2

  • Zoro # G913041180


product price:  $9.39
/ea

Key Features

Color
Chrome
Material
Steel
Size
1.6 in W x 3.0 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN61100V2
Zoro #
G913041180
UPC #
042437000307
Country of Origin
China

Dimensions

Size
1.6 in W x 3.0 in H

Details

Item
Set fo 12 Shower Curtain Rings
Color
Chrome
Material
Steel

Description

This set of twelve Kenney Beaded Roller Shower Curtain Rings are designed to coordinate with many bathroom hardware finishes. The beads help the ring to glide effortlessly over your shower rod. Each package includes 12 beaded roller rings, fitting all standard shower liners and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.