Rust-Resistant Metal Circular O-Ring Shower Curtain Rings, Set of 12, Chrome
- Mfr # KN96004
- Zoro # G613041176
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Color
Chrome
Material
Steel
Size
2.36 in W x 2.36 in H
Shape
Circular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KN96004
- Zoro #
- G613041176
- UPC #
- 042437015295
- Country of Origin
- China
Dimensions
- Size
- 2.36 in W x 2.36 in H
Details
- Item
- Set fo 12 Shower Curtain Rings
- Color
- Chrome
- Material
- Steel
- Shape
- Circular
Description
This set of twelve Kenney Circular O-Ring Shower Curtain Rings are designed to coordinate with many bathroom hardware finishes. The simple snap closure makes installation fast and easy. These O-rings are durable and slide effortlessly onto the shower rod. The Kenney Circular O-Ring Shower Curtain Rings fit all standard shower liners and shower rods 1in to 1.25in diameter. The versatile design allows these rings to be used as curtain rings, large binder rings, closet organizing rings and more! Set includes 12 rings and is available in chrome finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.