Rust-Resistant Metal Shower Curtain Rings, Set of 12, Chrome

  • Mfr # KN960/12V1

  • Zoro # G413041192


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Chrome
Material
Steel
Size
1.5 in W x 2.6 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN960/12V1
Zoro #
G413041192
UPC #
042437023979
Country of Origin
United States

Dimensions

Size
1.5 in W x 2.6 in H

Details

Item
Set fo 12 Shower Curtain Rings
Color
Chrome
Material
Steel

Description

This set of twelve Kenney Shower Curtain Rings are designed to coordinate with many bathroom hardware finishes. Each package includes 12 rings, fitting all standard shower liners and rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.