
Square Indoor Metal Can, Black, Metal, 8.4 in
Mfr # KN68065
Zoro # G812938437
product price: $12.55
/eaKey Features
Container Shape
Square
Color
Black
Height
11.8 in
Overall Width
8.4 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN68065
Zoro #
G812938437
UPC #
042437023535
Country of Origin
China
Dimensions
Height
11.8 in
Overall Width
8.4 in
Depth
8.4 in
Details
Item
Indoor Metal Can
Container Shape
Square
Color
Black
Material
Metal
Description
The stylish Kenney 2.5 Gallon 9.5 Liter Metal Mesh Waste Paper Basket is thoughtfully designed for long-lasting use as its constructed out of steel and designed to be rust resistant. Measuring 11.8in H x 8.4in W x 8.4in D, this trash can is ideal for use in the bathroom, bedroom, or home office and the compact design makes it the perfect fit for use in small spaces. This mesh waste bin is designed to complement your decor style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.