
Stone Rubber Bath, Shower, and Tub Mat with Suction Cups, White
Mfr # KN67270
Zoro # G012938435
product price: $12.59
/eaKey Features
Color
White
Length
27.63 in
Width
15.75 in
Material
Rubber
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN67270
Zoro #
G012938435
UPC #
042437047609
Country of Origin
China
Dimensions
Length
27.63 in
Width
15.75 in
Details
Item
Bath Mat
Color
White
Material
Rubber
Shape
Rectangular
Description
Complement your bathroom decor with Kenney Stone Rubber Bath Mat. This bath mat in white is an ideal solution for inside your bathtub or shower. Suction cups on the bottom help to keep the mat in place. The decorative stone surface provides ultimate comfort for your feet. Measuring 15.75 inches wide by 27.63 inches long 40 cm x 70 cm, it should be used on smooth surfaces as suction cups may not stick well to textured surfaces or textured tile. Mat and tub surfaces should be clean and free of soap or bath oil before each use. Wet floor of tub or shower for better suction. Place mat in desired position and press firmly to adhere suction cups to the surface. Not for use on textured surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.