
TPE Bath Shower, and Tub Mat, Dusty Blue
Mfr # KN67263
Zoro # G012938442
product price: $11.19
/eaKey Features
Length
27.75 in
Width
15.5 in
Material
Thermoplastic Elastomer (TPE)
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN67263
Zoro #
G012938442
UPC #
042437039789
Country of Origin
China
Dimensions
Length
27.75 in
Width
15.5 in
Details
Item
Bath Mat
Color
Dusty Blue
Material
Thermoplastic Elastomer (TPE)
Shape
Rectangular
Description
Complement your bathroom decor with the Kenney TPE Bath Mat. This bath mat in dusty blue is a comfortable option for inside your bathtub or shower. Machine washable, it is easy to keep this bath mat clean. Simply, place detergent and towels in the machine together to gently rub against the mat. Suction cups line the bottom to help to keep the mat in place. Soft TPE material provides additional comfort for your feet in the shower. Measuring 15.5 inches wide by 27.75 inches long 39 cm x 70 cm, it should be used on smooth surfaces in standard size showers or tubs as suction cups may not stick well to textured surfaces or textured tile. Made from premium TPE material, this bath mat is recyclable and provides environmental protection: BPA Free, Phthalate free, Latex Free. Mat and tub surfaces should be clean and free of soap or bath oil before each use. Wet floor of tub or shower for better suction. Place mat in desired position and press firmly to adhere suction cups to the surface. Not for use on textured surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.