Twist & Fit 1in Tension Utility Rod, 48-84in, Black

  • Mfr # KNUTLYLC/5R

  • Zoro # G912938412


product price:  $18.79
/ea

Key Features

Shape
Cylinder
Color
Black
Material
Steel
Size
48-84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNUTLYLC/5R
Zoro #
G912938412
UPC #
042437047203
Country of Origin
China

Dimensions

Size
48-84 in

Details

Shape
Cylinder
Item
Shower Utility Curtain Rod
Color
Black
Material
Steel

Description

The Kenney Twist & Fit 1in Tension Utility Rod is easy to install. Use it as a shower curtain rod in standard or oversized bathtubs, or for added storage in closets, laundry rooms, and more. Made of steel, this utility rod is adjustable from 48-84 inches. The non-slip, non-scratch large finial ends mean no damage to your wall or tile, making this a good solution for all areas of your home. The large finial ends include ring locks to keep your shower curtain against the wall, preventing drafts. Twist and Fit makes installation easy. To install, extend rod at an angle against both walls, twist to secure, and level rod in place. Utility Rod Set Includes: one Twist & Fit Utility Rod with large finial ends 2.32in L x 1.72in W x 1.72in H, one center support suggested use for lengths 70in and longer and installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.