Shop KENNEY MFG
See all product information
Create Account
Twist & Fit No Tools Curved Tension Shower Curtain Rod, 57-72in, Brushed Nickel
- Mfr # KN60961
- Zoro # G512938393
product price:Â
$
35.49
/ea
Key Features
Shape
Cylinder
Color
Brushed Nickel
Material
Steel
Size
57-72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN60961
- Zoro #
- G512938393
- UPC #
- 042437013758
- Country of Origin
- China
- Item
- Shower Curtain Rod
- Shape
- Cylinder
- Color
- Brushed Nickel
- Material
- Steel
Dimensions
- Size
- 57-72 in
Description
Add six inches of extra room to your shower with the Kenney Twist & Fit No Tools Curved Shower Curtain Rod. Great for standard bathtubs, this curved shower rod adjusts from 57 inches to 72 inches wide. It is made of heavy-duty steel, designed to be both durable and rust resistant. The non-slip, non-scratch decorative finial wall mounts mean no damage to your wall or tile. Twist & Fit makes installation easy - without the need for tools. To install, extend against both walls and twist to secure in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.