Shop KENNEY MFG
See all product information
Create Account
Twist & Fit No Tools Decorative Tension Shower Curtain Rod, 42-72in, Polished Pewter
- Mfr # KN913C/20HUS
- Zoro # G612938415
product price:Â
$
17.59
/ea
Key Features
Shape
Cylinder
Color
Polished Pewter
Size
42-72 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN913C/20HUS
- Zoro #
- G612938415
- UPC #
- 042437042215
- Country of Origin
- United States
- Shape
- Cylinder
- Color
- Polished Pewter
- Item
- Shower Curtain Rod
- Material
- Steel
Dimensions
- Size
- 42-72 in
Description
Add a decorative touch to your shower and bathroom with the Kenney Twist & Fit No Tools Decorative Tension Shower Curtain Rod. Great for standard and oversized sized bathtubs, this shower rod adjusts from 42 inches to 72 inches wide. The modern, decorative finials will complement your home decor and bathroom aesthetics.The shower rod is made of heavy-duty steel, designed to be both durable and rust-resistant over time. The non-slip, non-scratch decorative finial wall mounts mean no damage to your wall or tile. Twist & Fit makes installation easy - without the need for tools. To install, extend against both walls at an angle, twist to lock, and level rod into place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.