This item is Discontinued.

Kenney Mfg Twist & Fit No Tools Gloria Decorative Tension Shower Curtain Rod, 42-72in, Brushed Nickel KN909C/18HUS

This item is Discontinued.

Kenney Mfg

Twist & Fit No Tools Gloria Decorative Tension Shower Curtain Rod, 42-72in, Brushed Nickel (Discontinued)

Mfr # KN909C/18HUS
Zoro # G912938429
UPC # 042437036009
Country of Origin United States
Category Shower Rods
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KN909C/18HUS
Zoro #
G912938429
UPC #
042437036009
Country of Origin
United States

Dimensions

Size
42-72 in

Details

Material
Steel
Shape
Cylinder
Color
Brushed Nickel
Item
Shower Curtain Rod

Description

Add a decorative touch to your shower and bathroom with the Kenney Twist & Fit No Tools Decorative Tension Shower Curtain Rod. Great for standard and oversized sized bathtubs, this shower rod adjusts from 42 inches to 72 inches wide. The modern, decorative finials will complement your home decor and bathroom aesthetics.The shower rod is made of heavy-duty steel, designed to be both durable and rust-resistant over time. The non-slip, non-scratch decorative finial wall mounts mean no damage to your wall or tile. Twist & Fit makes installation easy - without the need for tools. To install, extend against both walls at an angle, twist to lock, and level rod into place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.