Twist & Fit No Tools Spring Tension Shower Curtain Rod, 42-72in, Taupe
- Mfr # KN609L/42V1
- Zoro # G312938456
product price:Â
$
14.79
/ea
Key Features
Material
Steel
Size
42-72 in
Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KN609L/42V1
- Zoro #
- G312938456
- UPC #
- 042437730679
- Country of Origin
- United States
Dimensions
- Size
- 42-72 in
Details
- Material
- Steel
- Color
- Taupe
- Item
- Shower Curtain Rod
- Shape
- Cylinder
Description
The Kenney Twist & Fit No Tools Spring Tension Shower Curtain Rod is easy to install without tools. Measuring 42-72in, this shower rod is perfect for standard sized bathtubs or showers. Made of heavy-duty steel, this shower rod is coated with a chip resistant material to prevent rust over time. The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. To install: Extend rod 1-1.5in beyond the width of your shower opening, then compress the ends of the rod together and release into place to secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.