Twist & Fit No Tools Tension Shower Curtain Rod, 36-63in, Polished Pewter
- Mfr # T608C/PL5
- Zoro # G712938414
product price:Â
$
11.69
/ea
Key Features
Shape
Cylinder
Material
Steel
Size
36-63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T608C/PL5
- Zoro #
- G712938414
- UPC #
- 042437008570
- Country of Origin
- China
Dimensions
- Size
- 36-63 in
Details
- Item
- Shower Curtain Rod
- Shape
- Cylinder
- Material
- Steel
- Color
- Polished Pewter
Description
The Kenney Twist & Fit No Tools Tension Shower Curtain Rod is adjustable from 36 inches to 63 inches wide, making it a great solution for standard sized bathtubs. Made of heavy-duty steel, it is designed to be both durable and rust resistant. Fashionable colors and finishes make it simple to find coordinating rings and shower curtains to match the rest of your bathroom.The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts.Twist and Fit makes installation easy - without the need for tools. To install, extend against both walls and twist to secure in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.