Twist & Fit No Tools Tension Shower Curtain Rod, 42-72in, Black

  • Mfr # KN609C/5HUS

  • Zoro # G512938379


product price:  $13.49
/ea

Key Features

Size
42-72 in
Material
Steel
Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN609C/5HUS
Zoro #
G512938379
UPC #
042437041805
Country of Origin
United States

Dimensions

Size
42-72 in

Details

Item
Shower Curtain Rod
Material
Steel
Color
Black
Shape
Cylinder

Description

The Kenney Twist & Fit No Tools Tension Shower Curtain Rod is adjustable from 42 inches to 72 inches wide, making it a great solution for standard and oversized bathtubs. Made of heavy-duty steel, it is designed to be both durable and rust resistant. Fashionable colors and finishes make it simple to find coordinating rings and shower curtains to match the rest of your bathroom. The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts. Twist & Fit makes installation easy - without the need for tools. To install, extend against both walls at an angle, twist to lock, and level rod into place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.