
Twist & Fit No Tools Tension Shower Curtain Rod, 42-72in, Soft Brass
Mfr # T609C/70
Zoro # G012938381
product price:Â $15.79
/eaKey Features
Shape
Cylinder
Material
Steel
Color
Brass
Size
42-72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T609C/70
Zoro #
G012938381
UPC #
042437015257
Country of Origin
China
Dimensions
Size
42-72 in
Details
Shape
Cylinder
Material
Steel
Color
Brass
Item
Tension Shower Curtain Rod
Description
The Kenney Twist & Fit No Tools Tension Shower Curtain Rod is adjustable from 42 inches to 72 inches wide, making it a great solution for standard and oversized bathtubs. Made of heavy-duty steel, it is designed to be both durable and rust resistant. Fashionable colors and finishes make it simple to find coordinating rings and shower curtains to match the rest of your bathroom.The non-slip, non-scratch end caps mean no damage to your wall or tile. The end caps include ring locks to keep your shower curtain against the wall, preventing drafts.Twist and Fit makes installation easy - without the need for tools. To install, extend against both walls and twist to secure in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.