Shop KENNEY MFG
See all product information
Create Account
Water Repellant Jacquard Fabric Shower Curtain, 70in W x 72in H, Ashley Blue
- Mfr # KN61307PS
- Zoro # G712938407
product price:Â
$
14.55
/ea
Key Features
Curtain/Door Material
Polyester
Curtain Height
72 in
Curtain Width
70 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN61307PS
- Zoro #
- G712938407
- UPC #
- 042437032919
- Country of Origin
- China
- Curtain/Door Material
- Polyester
- Color
- Ashley Blue
- Item
- Shower Curtain
- Shape
- Rectangular
Dimensions
- Curtain Height
- 72 in
- Curtain Width
- 70 in
Description
The stylish and sophisticated Kenney Jacquard Shower Curtain is made of 100% polyester, making it PVC-free and odorless. While made of fabric, it is water repellant, so water stays in your bathtub and off of the floor. The curtain features 12 reinforced hang holes to prevent tearing from shower hooks and rings. It is machine washable for easy cleaning as needed. Standard sized, it measures 70 inches wide by 72 inches tall 178 cm x 183 cm to fit most showers and bath tubs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.