Shop KENSINGTON
See all product information
Create Account
100W USB-C GaN Power Adapter - 100 W - Black - 1
- Mfr # K33821NA
- Zoro # G514885114
product price:Â
$
57.85
/ea
Key Features
Max. Output
100 W
Includes
2 Meter (6 Foot) USB-C Cable
Universal Adapter
Yes
Width
6.1 in
Device Supported
MacBook, iPad, Docking Station, Surface Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K33821NA
- Zoro #
- G514885114
- UPC #
- 85896338215
- Country of Origin
- Viet Nam
Dimensions
- Width
- 6.1 in
- Height
- 1.5 in
Details
- Item
- Power Adapter
- Max. Output
- 100 W
- Includes
- 2 Meter (6 Foot) USB-C Cable
- Universal Adapter
- Yes
- Device Supported
- MacBook, iPad, Docking Station, Surface Device
- Color
- Black
- USB Type-C
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.