22801Wrist Pillow - 1" Height x 3.50" Width - Black
- Mfr # 22801
- Zoro # G005130655
product price:Â
$
32.29
/ea
Key Features
Color
Black
Width
3.50 in
Height
1 in
Length
19.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22801
- Zoro #
- G005130655
- UPC #
- 735353228015
- Country of Origin
- China
- Item
- Wrist Rest
- Color
- Black
Dimensions
- Width
- 3.50 in
- Height
- 1 in
- Length
- 19.25 in
Description
Kensington 22801 cushioned wrist rest pillow support, black support your wrists for all-day comfort while typing. Super-soft, thick foam conforms to wrist without restricting motion. Non-skid base keeps pillow in place. features: secondary support layer of wrist rest helps provide all-day comfort pillow with soft fabric cover adds cushion and conforms to wrist without restricting motion large surface area eliminates pressure points universal size fits all keyboards and hands non-skid base keeps wrist rest in place black 19.25"l x 3.5"w x 1.0"h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.