Shop KENSINGTON
See all product information
Create Account
A1010 Telescoping Desk Stand - Desktop - Powder Coated Steel, Plastic, Galvanized Steel - Black
- Mfr # K87651WW
- Zoro # G315223214
product price:Â
$
48.29
/ea
Key Features
Color
Black
Material
Powder Coated Steel, Plastic, Galvanized Steel
Mounting
Desktop
Package Contents
Base, Extendable Arm, Cable Management Clip, Adapter 3/8" to 1/4" Thread Mount, Adapter 3/8" to 5/8" Thread Mount, Screw for Arm Attachment, Allen Wrench, Instruction Guide, Warranty, ProVC Insert
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K87651WW
- Zoro #
- G315223214
- UPC #
- 85896876519
- Country of Origin
- China
Dimensions
- Height Adjustable
- Yes
Details
- Color
- Black
- Material
- Powder Coated Steel, Plastic, Galvanized Steel
- Mounting
- Desktop
- Package Contents
- Base, Extendable Arm, Cable Management Clip, Adapter 3/8" to 1/4" Thread Mount, Adapter 3/8" to 5/8" Thread Mount, Screw for Arm Attachment, Allen Wrench, Instruction Guide, Warranty, ProVC Insert
- Features
- Non-skid, Telescoping, Extendable, Cable Management; Height Adjustable
- Application
- Microphone, Video Conferencing System, Webcam
- Item
- Multipurpose Stand
- Includes
- Base, Extendable Arm, Cable Management Clip, Adapter 3/8" to 1/4" Thread Mount, Adapter 3/8" to 5/8" Thread Mount, Screw for Arm Attachment, Allen Wrench, Instruction Guide, Warranty, ProVC Insert.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.