Zoro Homepage

A1020 BOOM ARM

  • Mfr # K87652WW

  • Zoro # G615223235


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Kensington Ring Light: L1000 Kensington Webcam: W2000
Height Adjustable
Yes
Device Supported
Ring Light, Video Conferencing System, Light, Camera, Microphone, Webcam
Features
Cable Management, 360° Swivel, Flexible, Adjustable, Articulating, Boom, 360° Rotation; Height Adjustable
Application
Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K87652WW
Zoro #
G615223235
UPC #
85896876526
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Compatibility
Kensington Ring Light: L1000 Kensington Webcam: W2000
Device Supported
Ring Light, Video Conferencing System, Light, Camera, Microphone, Webcam
Features
Cable Management, 360° Swivel, Flexible, Adjustable, Articulating, Boom, 360° Rotation; Height Adjustable
Application
Desk
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.