
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52079AM
Zoro #
G6829908
UPC #
85896520795
Country of Origin
Unknown
Dimensions
Depth
17.6"
Height
16.9"
Width
12.3"
Details
Features
Quiet Operation, Jam-free, Caster, Automatic Feeding, Self-cleaning Cutter, Power Save Mode, Bin Full Indicator
Product Type
Paper Shredder
Description
OfficeAssist Auto Feed Shredder A1300 Anti-Jam Cross Cut. The 130-sheet OfficeAssist Auto Feed Shredder A1300 Anti-Jam Cross Cut is the perfect auto feed shredder for smaller offices or departments. Features include patented auto feed, P-4 cross-cut shredding, a quiet motor with self-cleaning Intelligent Jam Clearance, 10-minute continuous run time, a 7-gallon/250-sheet bin with full indicator, and Intelligent Power Save.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.