
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52081AM
Zoro #
G6830678
UPC #
85896520818
Country of Origin
Unknown
Dimensions
Height
31.9"
Depth
20.1"
Width
20.5"
Details
Features
PIN Code Protection, Power Save Mode, Self-cleaning Cutter, Caster, Automatic Feeding, Quiet Operation, Auto-Oil, Bin Full Indicator
Product Type
Paper Shredder
Description
OfficeAssist Auto Feed Shredder A6000 Anti-Jam Cross Cut. The 600-sheet OfficeAssist Auto Feed Shredder A6000 Anti-Jam Cross Cut speeds and secures high-volume shredding, helping to make larger offices more productive. Features include patented auto feed with 4-digit PIN lock; P-4 cross-cut shredding with Intelligent Jam Clearance and Intelligent SelfOil; a 21-gallon/850-sheet bin with full indicator; 30-minute continuous run time; and Intelligent Power Save.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.