ACCO FP270W10 Privacy Screen for Monitors (27" 16:10) Black - For 27" Widescreen LCD - 16:10

  • Mfr # K52128WW

  • Zoro # G314873519


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Display Type Supported
LCD
Display Size Supported
27"
Widescreen
Yes
Device Supported
Monitor
Aspect Ratio
0.67361
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K52128WW
Zoro #
G314873519
UPC #
85896521280
Country of Origin
Korea, Republic of

Dimensions

Display Size Supported
27"

Details

Display Type Supported
LCD
Widescreen
Yes
Device Supported
Monitor
Aspect Ratio
0.67361
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.