Zoro Homepage

Antifatigue Mat, 36" L x 24" W, Black

  • Mfr # K55401WW

  • Zoro # G6024250


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
36"
Width
24"
Surface Material
Patented Rubberized-Gel Foam is 17mm thick, Non-Toxic & Flame Resistant materials are vinyl and BPA-free
Standards
NFSI Certified Anti-Slip Surface, ADA-Compliant Beveled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55401WW
Zoro #
G6024250
UPC #
085896554011
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"
Width
24"

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Patented Rubberized-Gel Foam is 17mm thick, Non-Toxic & Flame Resistant materials are vinyl and BPA-free
Standards
NFSI Certified Anti-Slip Surface, ADA-Compliant Beveled Edge

Description

Anti-Fatigue Mat, Black, 36 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products