
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K97442WW
Zoro #
G100479048
UPC #
85896974420
Country of Origin
China
Dimensions
Width
12"
Height
8.5"
Depth
0.8"
Details
Color
Black
Product Type
Carrying Case
Compatibility
Microsoft - Surface Pro 4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.