Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington BlackBelt Cs 2018 9.7" iPad6th, K97453WW K97453WW

BlackBelt Cs 2018 9.7" iPad6th, K97453WW (Discontinued)

  • Mfr # K97453WW
  • Zoro # G6836445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K97453WW
Zoro #
G6836445
UPC #
85896974536
Country of Origin
Unknown

Details

Material
Silicone Strap
Compatibility
Apple - iPad 9.7" (2017),iPad 9.7" (2018)
Package Type
Bulk
Product Type
Carrying Case

Description

BlackBelt 2nd Degree Rugged Case for iPad 9.7" 6th Gen 2017 & 2018 (Polybag)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.