Zoro Homepage

BLACKBELT RUGGED CASE FOR SURFACE GO, SURFACE GO 2, SURFACE GO 3, AND SURFACE G

  • Mfr # K97454WW

  • Zoro # G214883847


product price: $26.29
/ea

Key Features

Rugged
Yes
Material
Silicone
Tablet Model Compatibility
Surface Go 2, Surface Go, Surface Go 3
Application
Tablet
Compatibility
Microsoft - Surface Go, Surface Go 2, Surface Pen, Surface Go 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K97454WW
Zoro #
G214883847
UPC #
85896974543
Country of Origin
China

Details

Rugged
Yes
Material
Silicone
Tablet Model Compatibility
Surface Go 2, Surface Go, Surface Go 3
Application
Tablet
Item
Carrying Case
Compatibility
Microsoft - Surface Go, Surface Go 2, Surface Pen, Surface Go 3
Brand Compatibility
Microsoft
Includes
Type Cover
Features
Drop Resistant, Damage Resistant
Carrying Options
Hand Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.