Zoro Homepage

BLACKBELT RUGGED CASE SURFACE GO & GO 3

  • Mfr # K97651WW

  • Zoro # G314883846


product price: $22.95
/ea

Key Features

Carrying Options
Hand Strap
Tablet Model Compatibility
Surface Go
Material
Silicone
Color
Black
Rugged
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K97651WW
Zoro #
G314883846
UPC #
85896976516
Country of Origin
China

Details

Carrying Options
Hand Strap
Tablet Model Compatibility
Surface Go
Material
Silicone
Color
Black
Rugged
Yes
Item
Carrying Case
Features
Drop Resistant
Application
Stylus, Tablet
Includes
Type Cover
Brand Compatibility
Microsoft
Compatibility
Microsoft - Surface Go, Surface Pen, Surface Go 2, Surface Go 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.