Zoro Homepage

Book/Copy Holder, 4 Configurations, 16-1/4x9inx10in White/Bluein

  • Mfr # 62097

  • Zoro # G710831137


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
9in
Height
10in
Color
White
Length
16.3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62097
Zoro #
G710831137
UPC #
85896620976
Country of Origin
Taiwan, Province of China

Dimensions

Width
9in
Height
10in
Length
16.3in

Details

Item
Copy Holder
Material
Metal
Color
White

Description

Set papers and books at your optimal viewing angle quickly and easily. SmartFit System allows you to measure, adjust, and fit workspace that works for you. Copyholder positions documents and books in the ergonomic, recommended in-line position. Adjusts to your SmartFit personal comfort color for perfect setup that eliminates the need to turn your head as you type. Can be used with over-desk or under-desk keyboard platforms. Copyholder can also fold down over keyboard to provide a convenient, firm writing surface. Spacious enough to hold two letter size documents side by side or books up to 1in thick. Flexible dual-hinge adjustment provides multiple viewing angles and the copyholder leg flips back to ensure it fits all workspaces, regardless of size. Holds: Books; Letter; Mounting: Free Standing; Materials: Metal; Sheet Capacity: 50.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.