Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K67909WW
Zoro #
G3716861
UPC #
085896679097
Country of Origin
Taiwan, Province of China
Dimensions
Length
15.25 in
Width
14 in
Thickness
0.87 in
Height
4 in
Details
Item
Cabinet Trolley
Type
Mounting Platform
Features
Holds and Transports (2) Charge and Sync Cabinets
Includes
(4) Screws
Material
Steel
Finish
Powder Coated
Pattern
Textured
Color
Black
Description
Cabinet Trolley, Color Black, Features Holds and Transports (2) Charge and Sync Cabinets, Includes (4) Screws, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.