Zoro Homepage

Cable Lock, Keyed Different, 8 ft

  • Mfr # K64424WW

  • Zoro # G209824268


product price: $37.79
/ea

Key Features

Cable Length
8 ft
Body Height
1 2/5 in
Body Width
6 9/10 in
Body Thickness
6 4/5 in
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K64424WW
Zoro #
G209824268
UPC #
085896644248
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
8 ft
Body Height
1 2/5 in
Body Width
6 9/10 in
Body Thickness
6 4/5 in
Cable Diameter
5 mm

Details

Item
Cable Lock
Environment
Indoor
Type
Standard Keyed
Cable Material
Carbon Steel
Number of Keys
2
Locking Style
Keyed
Cable Coating
Plastic
Weather Resistant
Yes
Keying
Keyed Different
Cable Lock Type
Computer Cable Locks

Description

Cable Lock, Locking Style Keyed, Computer Cable Locks, Body Height 1 2/5 in, Body Width 6 9/10 in, Body Thickness 6 4/5 in, Cable Coating Plastic, 5 mm Cable Diameter, 8 ft Cable Length, Steel, Keying Keyed Different, Lock Brand KENSINGTON, Weather Resistant Yes, Number of Keys 2, Environment Indoor, Lock Body Dimensions 1 2/5 in x 6 9/10 in x 6 9/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.