Zoro Homepage

Cable Lock, Keyed Different, Carbon Steel

  • Mfr # K65048WW

  • Zoro # G814923455


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Cable Length
8 ft
Body Height
21 4/5 mm
Body Width
23 1/2 mm
Type
Standard Keyed
Standards
ISO/IEC 27001 Annex A Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K65048WW
Zoro #
G814923455
UPC #
085896650485
Country of Origin
China

Dimensions

Cable Length
8 ft
Body Height
21 4/5 mm
Body Width
23 1/2 mm
Cable Diameter
3/8 in
Body Thickness
10 mm

Details

Item
Cable Lock
Type
Standard Keyed
Standards
ISO/IEC 27001 Annex A Controls
Cable Color
Black
Body Color
Silver
Cable Material
Carbon Steel
Number of Keys
2
Number of Pins
2
Cable Lock Type
Computer Cable Locks
Locking Style
Keyed
Weather Resistant
No
Cable Coating
Plastic
Keying
Keyed Different

Description

Cable Lock, Locking Style Keyed, Computer Cable Locks, Cable Coating Plastic, 3/8 in Cable Diameter, 8 ft Cable Length, Steel, Combination Type Not Applicable, Key Code Not Applicable, Keying Keyed Different, Lock Brand KENSINGTON, Weather Resistant No, Body Color Silver, Cable Color Black, Number of Keys 2, Number of Pins 2 Pin, Standards ISO/IEC 27001 Annex A Controls, Security Level General Security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.