Zoro Homepage

CH1200 USB-C 10GBPS 4-PORT HUB

  • Mfr # K33616WW

  • Zoro # G215289792


product price: $39.75
/ea

Key Features

Data Transfer Rate
10-GB/s
Operating System Supported
ChromeOS, Windows 10, Mac OS X 11.0 Big Sur
Host Interface
USB 3.2 Gen 2 (3.1 Gen 2) Type-C
Number of USB 3.2 Ports
4
Platform Supported
ChromeOS, Mac, Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33616WW
Zoro #
G215289792
UPC #
85896336167
Country of Origin
China

Details

Data Transfer Rate
10-GB/s
Operating System Supported
ChromeOS, Windows 10, Mac OS X 11.0 Big Sur
Host Interface
USB 3.2 Gen 2 (3.1 Gen 2) Type-C
Number of USB 3.2 Ports
4
Platform Supported
ChromeOS, Mac, Windows
Total Number of USB Ports
4
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.