
Charge & Sync USB-C Cable 5-pack
Mfr # K65610WW
Zoro # G616480569
product price: $30.25
/eaKey Features
Power Delivery
60 W
End 1 Connection Type
USB Type A - Male
Compatibility
Kensington - K67862AM Cabinet
Connector Gender on Second End
Male
Cable Type
USB-C/USB-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K65610WW
Zoro #
G616480569
UPC #
85896656104
Country of Origin
China
Details
Item
Data Transfer Cable
Power Delivery
60 W
End 1 Connection Type
USB Type A - Male
Compatibility
Kensington - K67862AM Cabinet
Connector Gender on Second End
Male
Cable Type
USB-C/USB-A
Limited Power Rating
0.125 A
Connector on First End Details
1 x USB Type A - Male
Features
Tangle Resistant, Abrasion Resistant, Fast Charging, 90° Angled Connector, Twist Resistant
Connector on Second End Details
1 x USB Type C - Male
Connector Gender on First End
Male
Product Material
Wire - Copper
End 2 Connection Type
USB Type C - Male
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.