Zoro Homepage

CLASSIC 3.5MM HEADPHONE

  • Mfr # K97602WW

  • Zoro # G014907767


product price: $18.59
/ea

Key Features

Includes
Windows, Mac and Chromebook devices
Cable Length
6 ft
Features
Comfortable, Padded, Adjustable Headband
Corded/Wireless
Corded
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K97602WW
Zoro #
G014907767
UPC #
85896976028
Country of Origin
China

Dimensions

Cable Length
6 ft
Driver Size
1.57 in

Details

Item
Headphone
Includes
Windows, Mac and Chromebook devices
Features
Comfortable, Padded, Adjustable Headband
Corded/Wireless
Corded
Sound Mode
Stereo
Ear Cushion Material
Leatherette
Earpiece Type
Binaural
Sound Pressure Level
94 dB
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Noise Canceling
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.