Zoro Homepage

CLASSIC 3.5MM HEADSET WITH MIC AND VOLUME CONTROL

  • Mfr # K33597WW

  • Zoro # G414874720


product price: $35.59
/ea

Key Features

Connectivity Technology
Wired
Microphone Design
Boom
Width
9.3"
Earpiece Type
Binaural
Driver Size
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33597WW
Zoro #
G414874720
UPC #
85896335979
Country of Origin
China

Dimensions

Width
9.3"
Driver Size
1.57 in
Height
3"
Cable Length
6 ft

Details

Connectivity Technology
Wired
Microphone Design
Boom
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Microphone Technology
Noise Cancelling
Compatibility
Windows, Mac and Chromebook Devices.
Sound Mode
Stereo
Noise Canceling
Yes
Ear Cushion Material
Foam, Leatherette
Integrated Microphone
Yes
Application
Office, Gaming, Learning Environment, Call Center
Features
Robust, Adjustable Headband, Padded Headband, Flexible Microphone, Comfortable, Durable, Deep Bass, Rotating Microphone, Microphone Mute
Color
Black
Detachable Microphone
No
Item
Headset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.