
CLASSIC USB-A HEADSET WITH MIC AND VOLUME CONTROL
Mfr # K33065WW
Zoro # G114883329
product price: $40.99
/eaKey Features
Noise Canceling
Yes
Connectivity Technology
Wired
Sound Mode
Stereo
Earpiece Type
Binaural
Host Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33065WW
Zoro #
G114883329
UPC #
85896330653
Country of Origin
China
Dimensions
Height
3"
Width
9.3"
Driver Size
1.57 in
Cable Length
6 ft
Details
Noise Canceling
Yes
Connectivity Technology
Wired
Sound Mode
Stereo
Earpiece Type
Binaural
Host Interface
USB Type A
Integrated Microphone
Yes
Earpiece Design
Over-the-head
Compatibility
Windows, Mac and Chromebook Devices.
Microphone Technology
Noise Cancelling
Ear Cushion Material
Foam, Leatherette
Microphone Design
Boom
Features
Robust, Adjustable Headband, Flexible Microphone, Rotating Microphone, Durable, Comfortable, Padded Headband, Microphone Mute, Deep Bass
Application
Learning Environment, Office, Gaming, Call Center
Detachable Microphone
No
Item
Headset
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.