
CLASSIC USB-C HEADPHONE
Mfr # K97456WW
Zoro # G214907543
product price: $35.19
/eaKey Features
Cable Length
6 ft
Features
Comfortable, Deep Bass, Padded Headband, Plug and Play
Corded/Wireless
Corded
Earpiece Type
Binaural
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K97456WW
Zoro #
G214907543
UPC #
85896974567
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.57"
Details
Item
Headphone
Features
Comfortable, Deep Bass, Padded Headband, Plug and Play
Corded/Wireless
Corded
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
USB Type C
Ear Cushion Material
Foam, Leatherette
Sound Pressure Level
94 dB
Application
Education, Office, Home
Earpiece Design
On-ear, Over-the-head
Noise Canceling
No
Adjustable Headband
Yes
Operating System Platform
Windows, macOS, iOS, ChromeOS, Android
Connectivity Technology
Wired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.