ClickSafe 2.0 Keyed Laptop Lock, 6ft Steel Cable, Silver, Two Keys (Discontinued)
- Mfr # K64435WW
- Zoro # G8238994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64435WW
Zoro #
G8238994
UPC #
85896644354
Country of Origin
China
Dimensions
Cable Length
6 ft
Size
8 mm
Width
19 mm
Details
Cable Lockout Style
Cable/Key
Number of Pins
7
Number of Keys
2
Color
Silver
Weight
0.4 lbs
Material
Zinc Alloy
Description
KensingtonĀ® ClickSafe 2.0 Keyed Laptop Lock, 6ft Steel Cable, Silver, Two Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.