Stationary Computer Workstation, Black, Plastic (Discontinued)
- Mfr # K55792WW
- Zoro # G3716870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55792WW
Zoro #
G3716870
UPC #
085896557920
Country of Origin
Taiwan, Province of China
Dimensions
Server Shelf Depth (In.)
10
Overall Width (In.)
26-1/2
Overall Depth (In.)
44
Shelf Depth (In.)
10-1/2
Shelf Width (In.)
26-1/2
Shelf Thickness (In.)
5/8
Server Shelf Width (In.)
23-1/2
Overall Height (In.)
40
Details
Type
Stationary
Item
Computer Workstation
Finish
Powder Coated
Color
Black
Material
Plastic
Number of Shelves
2
Includes
Assembly Tool Kit, SmartFit(R) System
Assembly
Required
Number of Casters
0
Adjustable
Yes
Load Capacity (Lb.)
22
Keyboard Shelf
Yes
Construction
MDF/Steel
Description
Computer Workstation, Number of Shelves 2, Color Black, Material Plastic, Number of Casters 0, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.