This item is Discontinued.

Kensington CONTOUR  2.0 BUSINESS LAPTOP BRIEFCASE   15.6IN K60386WW

CONTOUR 2.0 BUSINESS LAPTOP BRIEFCASE 15.6IN (Discontinued)

  • Mfr # K60386WW
  • Zoro # G914883734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60386WW
Zoro #
G914883734
UPC #
85896603863
Country of Origin
China

Dimensions

Max. Screen Size Supported
15.6"

Details

Application
Passport, Notebook, Tablet, Credit Card
Carrying Options
Trolley Strap, Handle
Material
1680D Ballistic Polyester
Closure Type
Zipper
Features
Puncture Resistant, Drop Resistant, Water Resistant
Item
Carrying Case
Style
Briefcase
Locking Type
Zipper
Laptop Compartment
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.