This item is Discontinued.

Kensington Contour Pro 17" Laptop Carrying Case, Nylon, 17.5 x 8.5 x 13, Black K62340D

Contour Pro 17" Laptop Carrying Case, Nylon, 17.5 x 8.5 x 13, Black (Discontinued)

  • Mfr # K62340D
  • Zoro # G5225639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K62340D
Zoro #
G5225639
UPC #
85896623403
Country of Origin
China

Dimensions

Width
17 1/2"
Depth
8 1/2"
Height
13"
Size
17"

Details

Color
Black
Material
Ballistic Nylon
Weight
4.02 lbs

Description

KensingtonĀ® Contour Pro 17" Laptop Carrying Case, Nylon, 17 1/2 x 8 1/2 x 13, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.