
CONTOUR ROLLER
Mfr # K62348A
Zoro # G615227097
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Height
17.5 in
Material
1680D Polyester
Max. Screen Size Supported
17"
Style
Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62348A
Zoro #
G615227097
UPC #
85896623489
Country of Origin
China
Dimensions
Height
17.5 in
Max. Screen Size Supported
17"
Width
3 in
Depth
9.5 in
Details
Color
Black, Gray
Material
1680D Polyester
Style
Roller
Application
Notebook
Item
Carrying Case
Carrying Options
Shoulder Strap, Telescoping Handle
Laptop Compartment
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.