Zoro Homepage

Copy Holder, Black, 20 Sheet Cap.

  • Mfr # K62081BF

  • Zoro # G4602507


product price: $13.45
/ea

Key Features

Material
Plastic
Sheet Capacity
20
Width
9 3/4 in
Height
1 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62081BF
Zoro #
G4602507
UPC #
085896620815
Country of Origin
China

Dimensions

Width
9 3/4 in
Height
1 3/4 in
Depth
1.5"
Length
9.75 in
Overall Width
9 3/4 in
Overall Height
1 3/4 in
Dimensions
9.75"L x 1.50"D x 1.75"H

Details

Item
Copy Stand
Material
Plastic
Sheet Capacity
20
Mounting Style
Clip
Color
Black
Features
Allows You to Place Documents at the Most Comfortable Viewing Position for You
Product Type
Copy Stand
For Use With
Laptop, CRT or flat panel monitor
Mounting Method
Clip

Description

Copy Stand, Mounting Style Clip, Sheet Capacity 20, Height 1 3/4 in, Width 9 3/4 in, Color Black, Material Plastic, Features Allows You to Place Documents at the Most Comfortable Viewing Position for You

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.